Beli puller bearing set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- WESTWARD Manual Puller Setatribut:
- Sizes Included: Various
- Number of Jaws: 2 or 3
- For Use On: Wheel hub
- For use with: Jaw Pullers
- Product Type: Manual Puller Set
- Puller Length (In.): Various
- UNSPSC: 27111712
- SUPER TOOL Bearing Push Puller Set (Treker Bearing)Deskripsi:-Optimum puller set for push-in/pull-out of bearing, gear, pulley, etc. in a deep place.
- FATOOLS Bearing Separatoratribut:
- Size (mm): 7-60
- KRISBOW Kit Alat Tes Kompresi Mesin Dieselatribut:
- Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
- Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
- Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
- Screw Adaptor: M18 x 1.5 160mm
- Packing Dimensions (mm): 380x80x290
- SUPER TOOL Bearing Grip Puller SetDeskripsi:-Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
- SATA Bearing SeparatorDeskripsi:- Used for disassembling ordinary bearings, steering wheel bearings, crankshaft pulleys, etc.- Removable bearing range 30-75MM
- OTC Puller SetDeskripsi:These sets include jaw pullers, bearing splitters, and push-pullers. Jaw pullers grip components with their claw and unseat them from shafts or recesses. Bearing splitters act as a wedge that works with a push-puller or jaw puller to remove bearings or other press-fit components from shafts. Push-pullers have a bar with a forcing screw that turns to apply pushing or pulling force to remove and install parts.
- SKF Fitting Tool (Alat Pemasang Bantalan)Deskripsi:The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.atribut:
- Allowed Temperature for Mounting Object (°C): -30-110
- Case Dimensions (LxHxW) (mm): 530x110x360
- Content: 12x Impact rings A12x Impact rings B12x Impact rings C1x Impact sleeve A1x Impact sleeve B1x Impact sleeve C1x Hammer1x printed instructions for use1x Carrying case (size C)
- Hammer Length (mm): 315
- Hammer Material: Steel, PU
- Hammer Type: Deadblow hammer
- Hammer Weight (kg): 0.9
- Hammer Width (mm): 115
- Hammerhead: Sturdy polyurethane (PU) preventing damage to the sleeve heads
- Models of Rings: Three, named A,B,C
- Mounting Depth (mm): A, 221 B, 221 C, 226
- Mounting Force Generation: Hammer
- Number of Rings: 36
- Number of Sleeves: Three, named A,B,C
- Provided with Handprotectors: No
- Recommended Applications: For manual mounting of bearings, bushings, seals, rings, pulleys in industrial, construction and agricultural applications
- Ring Material: Impact resistant polyamide (PA)
- Sleeve Material: Glassfiber filled polyamide (PA)
- Sleeve Outer Diameter (mm): A, 25 B, 45 C, 66
- Sleeve Outer Lengths (mm): A, 228 B, 235 C, 245
- Suitable for Bearing Mounting on a Sleeve (adapter or withdrawal): Not recommended
- Suitable for Bearing Mounting on a Tapered Seating (conical shaft): Not recommended
- Suitable for Workpiece Mounting in a Housing: Yes
- Workpiece Bore Diameter (mm): 10-55
- Workpiece Outer Diameter (mm): 26-120
- WESTWARD Slide Hammer Puller SetDeskripsi:Good tool set to have for pulling or removing stubborn oil seals, bearings, harmonic balancers, bushings, axles, gears, and other press-fitted parts. Has a 3-pc. axle-bearing puller that easily removes flange-type and semifloating rear axles. Can match all 5/8-18 thread slide hammers.atribut:
- Item: Slide Hammer Puller Set
- Overall Length (inch): 29
- Handle End Thread (inch): 5/8
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- Kennedy Hydraulic Puller SetDeskripsi:10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.atribut:
- Product Type: Puller Set
- Number of Jaws: 2 3
- WESTWARD Slide Hammer Pulleratribut:
- Item: Slide Hammer Puller
- SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Deskripsi:-This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
- TEKIRO Bearing Separator Set (Pemisah Bearing)Deskripsi:Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mmatribut:
- Material: Chrome Vanadium
- JTC Bearing Race Pulleratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Treker Kaki 2 (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif berukuran 3 inchi dengan 2 kaki tumpuan dan berdimensi 100mmx75mmx10mmFungsi : untuk membuka lahar/bearing pada kendaraan/automotif agar mudah terlepasMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Lippro Pilot Bearing Puller (Alat Penarik Laher)atribut:
- Size (inch): 1/2 - 1 1/2
- KRISBOW Torx Key Wrench (Kunci L Bintang)Deskripsi:Torx Wrench Set (L) T10-T50 (9pcs) adalah kunci yang digunakan untuk membuka dan mengencangkan baut dengan profil torx. Baut tipe ini biasa digunakan pada bodi kendaraan sehingga lebih aman dari baut yang biasa digunakan. Kelebihan lain dari kunci ini adalah ukurannya yang kecil dan dibuat dari material chrome vanadium sehingga praktis dan awet untuk digunakan. Kunci L torx set ini mempunyai dimensi 295x100x30mm dengan tipe L Kunci L torx set sering digunakan di industri, pabrik, atau bengkel.atribut:
- Size: T10-T50
- Material: Chrome Vanadium steel
Daftar Harga puller bearing set Terbaru November 2026
| monotaro Bearing puller set (Bearing Treker) | Rp1.499.900 |
| TEKIRO Treker Kaki Tiga (Alat Pencabut Laher) | Rp159.900 |
| WESTWARD Manual Puller Set | Rp2.999.900 |
| SUPER TOOL Bearing Push Puller Set (Treker Bearing) | Rp9.999.900 |
| FATOOLS Bearing Separator | Rp4.399.900 |
| KRISBOW Kit Alat Tes Kompresi Mesin Diesel | Rp849.900 |
| SUPER TOOL Bearing Grip Puller Set | Rp7.199.900 |
| SATA Bearing Separator | Rp669.900 |
| OTC Puller Set | Rp40.999.900 |
| SKF Fitting Tool (Alat Pemasang Bantalan) | Rp19.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/a3P101561363-7.jpg)
/b8P101000404-4.jpg)

/P102764640-1.jpg)





/qhP103232953-6.jpg)

/b6P101000402-3.jpg)


%20(Treker%20Bearing)/P102759657-2.jpg)
/nvP105677859-2.jpg)

/b7P101000403-6.jpg)
/eiP103207522-1.jpg)
/bpP103638421-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)